This item is now discontinued. We recommend the following as suggested replacements: RK-86395-00

Eagle 1519 Red HDPE Waste Disposal Safety Can, 3 gallon

Representative image only.
Eagle Mfr # 1519 – Item # RK-09422-50
Provides safe temporary storage of liquid wastes
  • Wide opening for easy pouring
  • FM Approved

SPECS & DESCRIPTION

Specifications & Description

  • MaterialHigh Density Polyethyene (HDPE)
  • Capacity (Gal)3
  • Capacity (Liters)11.36
  • Exterior Height (in)14.5
  • Exterior Diameter (in)12.5
  • Exterior Height (cm)36.83
  • Exterior Diameter (cm)31.75
  • ComplianceNFPA, OSHA
  • ApprovalFM
  • DescriptionRed HDPE Waste Disposal Safety Can, 3 gallon
FM Approved

Key Features

  • Wide opening for easy pouring
  • FM Approved

More About this Item

The galvanized steel disposal safety cans, featuring a red powder coat finish, provide an intermediate station for temporary storage of liquid wastes. The venting spout cap opens to a wide 80 degree angle and can be locked open for conveniently emptying various type containers. All cans are equipped with a frame arrestor. Cap assembly opens automatically to relieve excessive internal vapor pressures. The free-swinging handle maintains can balance.

Order HDPE disposal cans for corrosive chemicals.
Approval: FM

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat