Cole-Parmer Essentials Round-Bottom Lab Sampling Scoops, HDPE, 1500 mL (50.71 oz); 5/CS

Representative image only.
Cole-Parmer Essentials Item # RK-06276-05
Round shape facilitates easy transfer of samples
  • Suitable for food-grade applications
  • High resistance to chemicals and aqueous solutions of salts, acids, and alkalis
  • Reusable; provides a more sustainable option to disposable scoops
  • 1500 mL capacity

PRODUCT OPTIONS

$200.38CAD / Case of 5
Often bought with

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)50.71
  • Capacity (mL)1500
  • Overall Length (in)11 1/4
  • Handle Length (in)4 1/2
  • Overall Length (cm)28.58
  • Handle Length (cm)11.43
  • MaterialHigh-density polyethylene
  • ColorWhite
  • SterileNo
  • DescriptionRound-Bottom Lab Sampling Scoops, HDPE, 1500 mL (50.71 oz); 5/CS

Key Features

  • Suitable for food-grade applications
  • High resistance to chemicals and aqueous solutions of salts, acids, and alkalis
  • Reusable; provides a more sustainable option to disposable scoops
  • 1500 mL capacity

More About this Item

Useful in laboratory and rugged process applications, these smooth, round bottom lab scoops allow easy and complete transfer of sample materials. Made of high-density polyethylene (HDPE), they withstand exposure to most chemicals without corroding. These sampling scoops are suitable to be used with food-grade products.

When used in place of disposable scoops, these reusable lab scoops help reduce waste in the laboratory, as well as save you money and reordering time. Indicated capacities are approximate and are not intended for measuring specific volumes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat