Dynalon 797065 Burn-up™ Bin, Intermediate Style, 6 per pack

Representative image only.
Dynalon Mfr # 797065 – Item # RK-81402-04
Colorful graphics ensure quick identification

PRODUCT OPTIONS

$117.13CAD / Pkg of 6

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)12
  • Width (in)12
  • Height (in)20
  • Length (cm)30.48
  • Width (cm)30.48
  • Height (cm)50.8
  • SizeIntermediate
  • Opening7" diameter
  • DescriptionBurn-up Bin, Intermediate Style, 6 per pack

More About this Item

Boxes are quick and easy to assemble, and include a tough 2-mm thick polyethylene liner. Folding design allows for easy shipment and storage. Top closure assures safe, hygienic disposal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat