This item is now discontinued. Please browse similar items

Dynalon 211615 Slide tray; holds one hundred 3" x 1" (75 mm x 25 mm) microscope slides

Representative image only.
Dynalon Mfr # 211615 – Item # RK-48580-25
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Height (InchShort)3.875
  • Depth (in)1.5
  • Width (InchShort)14.25
  • Height (cm)9.8
  • Depth (cm)3.8
  • Width (cm)36.2
  • DescriptionSlide tray; holds one hundred 3\" x 1\" (75 mm x 25 mm) microscope slides
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Slide tray holds one hundred 3'' x 1'' slides positioned vertically, making it easy to insert slides into prenumbered grooves for simple identification and retrieval. Tray measures 14-1/4''L x 1-1/2''W x 3-7/8''H. Order tray cover separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat