This item is now discontinued. Please browse similar items

Dwyer TS2-010 Temperature Controller, Thermistor, 110V, °F

Representative image only.
Dwyer Mfr # TS2-010 – Item # RK-93520-12
Digital display and adjustable deadband for a very economical price
  • Powerful 16 A, SPDT relay can run up to a 3/4-hp compressor
  • Feature password protection and error messages
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)14
  • Max Temperature (° F)131
  • Min Temperature (° C)-10
  • Max Temperature (DegreeC)55
  • Accuracy±1⁰F (±1⁰C)
  • Resolution1⁰F (1⁰C)
  • Control Input ThermistorYes
  • Control Output 1Relay: SPDT, 16 A at 250 VAC
  • Enclosure RatingNEMA 4 (IP65)
  • Display Type3-digit LED, red, 1/2\" H
  • Height (in)1.34
  • Width (in)2.99
  • Depth (in)2.35
  • Height (mm)34.036
  • Width (mm)75.946
  • Depth (mm)59.69
  • Power (VAC)110
  • DescriptionTemperature Controller, Thermistor, 110V, °F
  • Warranty1 Year
1 Year WarrantyIP 65UL Recognized

Key Features

  • Powerful 16 A, SPDT relay can run up to a 3/4-hp compressor
  • Feature password protection and error messages
  • 1 year warranty

More About this Item

These controllers are ideal for on/off control applications where a digital display and an adjustable deadband are needed over a limited temperature range. Use with packaging equipment, food cooling and chilling equipment, and more. Each controller has three push buttons for programming parameters including set point, deadband, cycle time, and ambient probe adjustment. Programmable password protection prevents accidental changes to settings. Multiple units can be set with the same program with the use of a “configuration key” (sold separately). The bright 3-digit LED display is easy to read even in dim areas Controllers are available with a thermocouple or thermistor input; the thermocouple version features two selectable alarm conditions and internal buzzer. The FM-approved limit models include field-selectable automatic or manual reset, as well as front-panel or external input reset option. Order probes separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat