This item is now discontinued. Please browse similar items

Dwyer DM-2003-LCD Dfrntl Prs Xmtr 0-0.5 In W.C.

Representative image only.
Dwyer Mfr # DM-2003-LCD – Item # RK-68463-12
  • APPLICATIONS
  • Building automation systems
  • Pharmaceutial / clean room
  • Semiconductor
  • Fume hoods
  • Dust collection
  • Filter monitoring, bubblers
  • Fans / blowers air velocity
  • 1 year warranty
  • SPECS & DESCRIPTION

    Specifications & Description

    • Accuracy±1% full-scale
    • Dial Size (in)4.75
    • Dial Size (mm)121
    • Min Pressure (in WC)0
    • Max Pressure (in WC)0.5
    • CaseGlass-filled plastic
    • Process Connection1/8\" hose barb
    • Unit Of Measurement\" WC
    • Display3.5-digit LCD, 0.7\" H
    • Battery Type10 to 35 VDC (2-wire)
    • Electrical Connectionsscrew terminal
    • Output4 to 20 mA
    • Media CompatibilityAir and noncombustible, compatible gases
    • DescriptionDfrntl Prs Xmtr 0-0.5 In W.C.
    • Warranty1 year
    1 Year Warranty

    Key Features

    • APPLICATIONS
    • Building automation systems
    • Pharmaceutial / clean room
    • Semiconductor
    • Fume hoods
    • Dust collection
    • Filter monitoring, bubblers
    • Fans / blowers air velocity
  • 1 year warranty
  • More About this Item

    With the arrival of the DM2000, customers will have a low cost choice for a differential pressure transmitter with an integral digital display. The DM2000 is a digital version of the industry standard Magnehelic differential pressure gauge. The unit will fit in the existing hold of a Magnehelic and offer a current output as a standard as well as a digital display.

    REVIEWS

    Q&A

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At800-363-5900
    Live chat