This item is now discontinued. Please browse similar items

Dwyer 616KD-04-TC Differential Pressure Transmitter, 4-20 mA, 10"WC

Representative image only.
Dwyer Mfr # 616KD-04-TC – Item # RK-68074-74
Transmitters feature One-Touch® zero and span adjustment
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±2% full-scale
  • Min Pressure (in WC)0
  • Max Pressure (in WC)10
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Process Connection1/8\" and 3/16\" hose barbs
  • Unit Of Measurement\" WC
  • Battery Type16 to 35 VDC
  • Electrical ConnectionsScrew terminal
  • Output4 to 20 mA
  • Enclosure RatingNEMA 1, IP20
  • HousingPolycarbonate
  • Media CompatibilityAir and noncombustible, compatible gases
  • DescriptionDifferential Pressure Transmitter, 4-20 mA, 10\"WC
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

These low-cost, compact transmitters reduce up-front costs as well as expenses over the life of the product. These transmitters are ideal for building automation applications such as air handlers, duct pressure, variable air volume, and filter monitoring. With the One-Touch digital push button, both zero and span are calibrated simultaneously. Just let the unit sit at zero reference pressure, then push the button. Mounting is simple with integral mounting holes on the molded housing; unit can also be mounted on a 35-mm DIN rail. A protective cap snaps directly on to the housing to cover wiring terminals.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat