This item is now discontinued. Please browse similar items

Dwyer 605-2 Prs.Transmtr 0/2.0inWC Magnehelic Dfr Pressure Transmitter

Representative image only.
Dwyer Mfr # 605-2 – Item # RK-68463-07
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±2% full-scale
  • Dial Size (in)4
  • Dial Size (mm)102
  • Min Pressure (in WC)0
  • Max Pressure (in WC)2
  • Process Connection1/8\" NPT(F)
  • Unit Of Measurement\" WC
  • Displayanalog dial
  • Battery Type12 to 35 VDC
  • Electrical Connectionsscrew terminal
  • Output4 to 20 mA
  • Media CompatibilityAir and noncombustible, noncorrosive gases
  • Resolution0.05\" WC
  • DescriptionPrs.Transmtr 0/2.0inWC Magnehelic Dfr Pressure Transmitter
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

These indicating transmitters simultaneously provide local indication on a large, easily read analog scale while also converting that pressure into a standard two-wire, 4 to 20 mA signal for ranges from 0 to 1 to 0 to 10" w.c.

Positive, negative or differential air and compatible gas pressure can be measured with an accuracy of ±2% of full scale. The basic mechanical components of the indicating transmitter are similar to those used in the popular, time-proven Magnehelic® differential pressure gauge. However, these models add electrical conditioning and amplification of a resistance change produced by a silicon strain gauge which is cemented to the range spring. This resistance change is the result of the slight flexing which results from spring deflection as pressure is applied to the diaphragm which is directly linked to the spring. This resistance change is the result of the slight flexing which results from spring deflection as pressure is applied to the diaphragm which is directly linked to the spring.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat