DWK Life Sciences (Wheaton) W986256NG V-Vials, Clear Glass w/PTFE-Lined Penolic Caps, 2.0 mL; 12/Cs

Representative image only.
DWK Life Sciences (Wheaton) Mfr # W986256NG – Item # RK-08925-76
Ideal for small scale reactions, storage and shipping
  • Constructed of clear borosilicate glass for easy sample viewing

PRODUCT OPTIONS

$331.51CAD / Case of 12

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube MaterialBorosilicate Glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap Diameter (mm)15
  • AutoclavableYes
  • Height (in)2 2/5
  • Outside Diameter (in)43/64
  • Height (mm)61
  • Outside Diameter (mm)17
  • DescriptionV-Vials, Clear Glass w/PTFE-Lined Penolic Caps, 2.0 mL; 12/Cs

Key Features

  • Constructed of clear borosilicate glass for easy sample viewing

More About this Item

Manufactured from low extractable borosilicate glass to safeguard against changes in product pH caused by alkali, which can occur with ordinary glass. Sturdy vials feature a conical interior bottom that provides downward drainage for maximum retreival of contents. Includes black phenolic screw caps with PTFE faced white rubber liner.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat