DWK Life Sciences (Wheaton) Liquid Scintillation Vials, Glass, Urea Cap with Polyethylene Disc, 22-400 Thread, 20 mL; 500/Cs

Representative image only.
DWK Life Sciences (Wheaton) Mfr # 986548 – Item # RK-08918-03
Clear vials allow for each sample viewing
  • Converted from Type I borosilicate glass tubing
  • Urea cap features 22-400 thread

PRODUCT OPTIONS

$661.55CAD / Case of 500
Reliable Protection!

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)20
  • Tube MaterialBorosilicate Glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypeScrew cap
  • Cap Diameter (mm)22
  • Cap MaterialUrea
  • Thread22-400
  • Septum TypePolyethylene Disc
  • SterileNo
  • AutoclavableYes
  • Height (in)2 2/5
  • Outside Diameter (in)1 1/10
  • Height (mm)61
  • Outside Diameter (mm)28
  • DescriptionLiquid Scintillation Vials, Glass, Urea Cap with Polyethylene Disc, 22-400 Thread, 20 mL; 500/Cs

Key Features

  • Converted from Type I borosilicate glass tubing
  • Urea cap features 22-400 thread

More About this Item

These 20-mL scintillation vials are made of Type I borosilicate glass. Vials feature background counts are consistent and low and ultraviolet transmission is high, making them ideal for solvent reduction. Multiple vial and cap configuration options are available for a wide range of applications. Vials are supplied with caps attached.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat