DWK Life Sciences (Wheaton) 986492 SAMPULE® Sample Vials, Glass with Metal-Lined Cap, 6 mL; 1000/Cs

Representative image only.
DWK Life Sciences (Wheaton) Mfr # 986492 – Item # RK-08918-20
Vials in trays are shrink-wrapped in plastic for protection against contamination
  • Constructed of Clear Type 1A Borosilicate glass
  • 3 Month Product / 12 Month Parts and Labor Warranty

$838.36CAD / Case of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)6
  • Tube MaterialBorosilicate Glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • AutoclavableYes
  • Height (in)2 9/32
  • Outside Diameter (in)43/64
  • Height (mm)58
  • Outside Diameter (mm)17
  • DescriptionBorosilicate Vials, Clear w/Metal-Lined Cap, 6 mL; 1000/Cs
  • Warranty3 Month Product / 12 Month Parts and Labor

Key Features

  • Constructed of Clear Type 1A Borosilicate glass
  • 3 Month Product / 12 Month Parts and Labor Warranty

More About this Item

6-mL Borosilicate Vial is supplied with screw top and is reusable, yet economical enough to be disposable. Autoclavable borosilicate glass vial measures 2-1/4'' H x 11/16'' OD (58 mm H x 17 mm OD). Packed in cardboard trays, 1000 per case.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat