DWK Life Sciences (Wheaton) 358003 Potter-Elvehjem Safe-Grind Tissue Grinders, 2 mL

Representative image only.
DWK Life Sciences (Wheaton) Mfr # 358003 – Item # RK-04468-26
Plastic-coated glass mortar increases safety in the lab
  • PTFE-tipped stainless steel rod fits overhead stirrer collets or chucks designed for 0.25" shafts
  • 1 year warranty

PRODUCT OPTIONS

$405.18CAD / Case of 2

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)2
  • Capacity (Liters)0.002
  • MaterialGlass
  • Grinding Chamber (mmDia)11
  • Grinding Chamber (mmL)45
  • Overall Length (mm)203
  • DescriptionPotter-Elvehjem Safe-Grind Tissue Grinders, 2 mL
  • Warranty1 year
1 Year Warranty

Key Features

  • PTFE-tipped stainless steel rod fits overhead stirrer collets or chucks designed for 0.25" shafts
  • 1 year warranty

More About this Item

The heavy plastisol coating protects the mortar from being scratched or shattered, and provides the user with a sure grip. Stainless steel rod is 0.25" (6.3 mm) in diameter. Grinding chamber clearance is 0.004" to 0.006". Unit can be autoclaved.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat