DWK Life Sciences (Wheaton) 225288 LAB FILE® Sample Vials, Glass with Rubber-Lined Cap, 20 mL; 72/Cs

Representative image only.
DWK Life Sciences (Wheaton) Mfr # 225288 – Item # RK-08918-22
Lab File® with partitioned trays provides an easy way to inventory samples or to store empty vials
  • PTFE/14B rubber-lined black phenolic screw caps are ideal for organic samples and improved chemical compatibility
  • 3 Month Product / 12 Month Parts and Labor Warranty

PRODUCT OPTIONS

$226.90CAD / Case of 72

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)20
  • Tube MaterialBorosilicate Glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • AutoclavableYes
  • Height (in)2 23/64
  • Outside Diameter (in)1 1/8
  • Height (mm)60
  • Outside Diameter (mm)28
  • DescriptionBorosilicate Vials, Clear w/Rubber-Lined Cap, 20 mL; 72/Cs
  • Warranty3 Month Product / 12 Month Parts and Labor

Key Features

  • PTFE/14B rubber-lined black phenolic screw caps are ideal for organic samples and improved chemical compatibility
  • 3 Month Product / 12 Month Parts and Labor Warranty

More About this Item

Large Borosilicate Vials are autoclavable and come in 20-, 25-, and 40-mL sizes with white rubber-lined screw cap. Packed in cardboard trays, 72 per case.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat