DWK Life Sciences (Wheaton) 225170 Standard Opening Vial Convenience Pack, Clear Glass, PTFE/Silicone Septa, 1.55 mL; 240/Cs

Representative image only.
DWK Life Sciences (Wheaton) Mfr # 225170 – Item # RK-08918-25
Save time during sample preparation and reduce the risk of contamination
  • Constructed of Type I borosilicate glass
  • 3 Month Product / 12 Month Parts and Labor Warranty

$540.73CAD / Case of 240

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)1.5
  • Tube MaterialBorosilicate Glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap MaterialPolypropylene
  • Septum TypePTFE/silicone
  • AutoclavableYes
  • Height (in)1 17/64
  • Outside Diameter (in)15/32
  • Height (mm)32
  • Outside Diameter (mm)12
  • DescriptionBorosilicate Vials, Clear w/Septum Cap, 1.55 mL; 240/Cs
  • Warranty3 Month Product / 12 Month Parts and Labor

Key Features

  • Constructed of Type I borosilicate glass
  • 3 Month Product / 12 Month Parts and Labor Warranty

More About this Item

1.5-mL Borosilicate Sample Vial fits gas/liquid chromatography autosamplers and is autoclavable. Screw top with PTFE® -faced silicone septum. Measures 1-1/4'' H x 1/2'' OD (32 mm H x 12 mm OD). Packed in cardboard trays, 240 per case.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat