DWK Life Sciences (Wheaton) 224751 E-C Sample Vials, Amber Glass with PTFE/Rubber-Lined Cap, 2 mL; 200/Cs

Representative image only.
DWK Life Sciences (Wheaton) Mfr # 224751 – Item # RK-08923-26
Shrink-wrapped packaging reduces contamination
  • Constructed of either clear or amber glass

PRODUCT OPTIONS

$505.37CAD / Case of 200

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube MaterialBorosilicate Glass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Cap Diameter (mm)8
  • Cap MaterialPhenolic
  • AutoclavableYes
  • Height (in)1 1/2
  • Outside Diameter (in)15/32
  • Height (mm)38
  • Outside Diameter (mm)12
  • DescriptionE-c Vial PTFE/rbr Cap Amber 2 mL (200 Cs)

Key Features

  • Constructed of either clear or amber glass

More About this Item

Economical screw-thread sample vials are made with either clear 33 low-extratable borosilicate glass. Choose amber colored vials for your light-sensitive materials. Vials are available with a rubber-lined phenolic cap, a PTFE-faced/rubber-lined phenolic cap, or no cap. Shrink-wrapped packaging reduces contaminates. Caps are packaged separately. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat