DWK Life Sciences (Wheaton) 219820 Economy Sample Bottle; Graduated, 1 L, 24/cs

Representative image only.
DWK Life Sciences (Wheaton) Mfr # 219820 – Item # RK-08913-55
Large writing area allows for easy identification
  • 3 Month Product / 12 Month Parts and Labor Warranty

$514.21CAD / Case of 24

BUY MORE & SAVE

  • 1-4$514.21CAD / Case of 24
  • 5-9$462.79CAD / Case of 24
  • 10+$411.37CAD / Case of 24

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialGlass
  • Max Graduation (mL)1000
  • Graduation Interval (mL)50
  • Cap MaterialPTFE-lined
  • Cap / Stopper Size38-430
  • Cap ColorBlack
  • Bottle ColorClear
  • AutoclavableYes
  • Outside Diameter (OD) (in)4
  • Outside Diameter (OD) (cm)10.3
  • Overall Height (in)9 1/4
  • Overall Height (cm)23.5
  • DescriptionEconomy Sample Bottle; Graduated, 1 L, 24/cs
  • Warranty3 Month Product / 12 Month Parts and Labor

Key Features

  • 3 Month Product / 12 Month Parts and Labor Warranty

More About this Item

These economy bottles are manufactured with USP type I borosilicate glass to maintain purity of contents. Special lip and sloping shoulders make pouring and cleaning easy.
Sample bottles are graduated to approximate volume; label space allows clear identification. Bottles include chemical-resistant, PTFE-lined screw caps (size 33 mm).Bottles and caps are autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat