This item is now discontinued. View the direct replacement: RK-34590-55 or browse similar items

DWK Life Sciences (Kimble) Glass Babcock Pipette, Milk Test, Calibrated "To Contain" 17.6 mL; 1/Pack

Representative image only.
DWK Life Sciences (Kimble) Mfr # 3005S-176 – Item # RK-34590-56
Get accurate results, easily
  • Conforms to AOAC Method 989.04
  • Features permanent brown-stain scales

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)17600
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)17.6
  • Max Dispensing (mL)17.6
  • Accuracy (%)±0.050mL
  • DescriptionGlass Babcock Pipette, Milk Test, Calibrated \"To Contain\" 17.6 mL; 1/Pack

Key Features

  • Conforms to AOAC Method 989.04
  • Features permanent brown-stain scales

More About this Item

Model 34590-50 is designed to comply with the Pennsylvania modified Babcock as referenced in APHA 15.8. Models 34590-55,-56,-60, and -61 include a special rubber washer that allows air displaced by incoming milk to escape freely. Models 34590-55 and -56 meet ASTM Specification E1043, Type II A requirements; models 34590-60 and -61 meet ASTM Specification E1043, Type II B requirements. All pipettes feature permanent brown-stain scales.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat