This item is now discontinued. View the direct replacement: RK-34800-08 or browse similar items

DWK Life Sciences (Kimble) 5123233V21 Boston Round Glass Bottle, Amber, 32 oz, 12/cs

Representative image only.
DWK Life Sciences (Kimble) Mfr # 5123233V21 – Item # RK-34602-31

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialGlass
  • Cap / Stopper Size33-400
  • Bottle ColorAmber
  • DescriptionBoston Round Glass Bottle, Amber, 32 oz, 12/cs

More About this Item

Manufactured of Type III soda glass, these quality bottles are supplied with general purpose pulp/vinyl liners. Amber glass is ideal for light-sensitive contents.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat