Revolutionary Science Dual-Chamber Poly Water Bath, 5.5L (each), 90 °C; 110-240 VAC

Representative image only.
Revolutionary Science Mfr # RS-PB-200 – Item # RK-39066-50
Dual chambers to perform two experiments simultaneously
  • Low-level shut-off protects you and your samples
  • Corrosion and chemical resistant interior provides years of use
  • 2 year warranty

$1,451.29CAD / Each

$383.08 - $490.64CAD / Each

for an additional
$383.08CAD / Each
for an additional
$490.64CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeTank Bath
  • Reservoir Capacity (L)5.5
  • Max Temperature (° C)100
  • Min Temperature (° C)Ambient
  • Width (in)22
  • Height (in)5 13/16
  • Depth (in)17 7/8
  • Power (VAC)110 to 240
  • Power (Hz)50/60
  • Power (amps)1.5
  • DescriptionDual-Chamber Poly Water Bath, 5.5L (each), 90 °C; 110-240 VAC
  • Warranty2 year
Two year warranty

Key Features

  • Low-level shut-off protects you and your samples
  • Corrosion and chemical resistant interior provides years of use
  • 2 year warranty

More About this Item

This economical dual-chamber bath provides you the flexibility of performing two different temperature based experiments simultaneously. Separate chambers allow you to set the temperature independently from ambient to 90° C, without temperature interference from the other bath. The dual 5.5 liter chambers allow you to heat samples of varying sizes. Each chamber has its own digital temperature display for easy setting and read-out.

Each chamber interior is made from chemical and corrosion-resistant polypropylene, allowing for easy clean-up and durability. The rugged exterior resists dents, cracking, and chemicals. Low-level sensor automatically shuts the bath down and sounds an alarm if the water level goes below 1-inch.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat