This item is now discontinued. Please browse similar items

Dry Small Diameter Sampling Tube, 18" Length

Representative image only.
Item # RK-99025-24
Superior blade design offers easy hand operated penetration, even in hard soils
  • Nonremovable blade stays sharp
  • There's no need to bother with stripped threads typical of removable tips

SPECS & DESCRIPTION

Specifications & Description

  • MaterialNickel-plated carbon steel
  • Core Diameter (in)3/4
  • Core Diameter (cm)1.91
  • Length (in)18
  • Length (cm)45.72
  • DescriptionDry Small Diameter Sampling Tube, 18\" Length

Key Features

  • Nonremovable blade stays sharp
  • There's no need to bother with stripped threads typical of removable tips

More About this Item

Sharp blade produces smooth, well-formed core. Choose from dry or wet/dry sampling tubes. Tubes are made of easy to clean nickel-plated carbon steel.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat