This item is now discontinued. We recommend the following as suggested replacements: RK-05006-29

Dry-Keeper H420561003 Desiccator Cabinets, Vertical; Electronic

Representative image only.
Dry-Keeper Mfr # H420561003 – Item # RK-08909-62
Nonvacuum desiccators available in non-electric or electronic models
  • Horizontal or vertical orientations
  • Gasketed doors for an airtight seal
  • Transparent sides and top allow easy identification of inner contents without opening up the door

SPECS & DESCRIPTION

Specifications & Description

  • Chamber Volume (cu ft)2.08
  • Chamber Volume (Liters)59
  • Exterior Width (in)12.5
  • Exterior Height (in)20
  • Exterior Depth (in)15.5
  • Exterior Width (cm)31.8
  • Exterior Height (cm)50.8
  • Exterior Depth (cm)39.4
  • MaterialAcrylic
  • OrientationVertical
  • ColorClear
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionDesiccator Cabinets, Vertical; Electronic

Includes

digital hygrometer and power transformer

Key Features

  • Horizontal or vertical orientations
  • Gasketed doors for an airtight seal
  • Transparent sides and top allow easy identification of inner contents without opening up the door

More About this Item

Electronic Auto-Desiccator Cabinets feature a permanent desiccant which automatically regenerates for worry-free storage or drying. The horizontal and vertical models are made of clear acrylic and have the desiccant located in the control unit; the desiccant is automatically regenerated by a 30-minute cycle every five hours to lower humidity to 30 to 40%. The Dry-Keeper Plus vertical cabinet is made from nontransparent, insulated ABS plastic and has an enclosed permanent desiccant; the electronic controller lowers relative humidity inside the cabinet to 20 to 30% in six hours (based on unloaded, continuous operation).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat