Dry Glass Bead Sterilizer, 5" Deep x 1.75" Diameter Well, 220VAC

Representative image only.
Item # RK-10779-15
Effectively sterilize small, solid metal, and glass implements in seconds
  • Heated glass beads destroy all microbes and spores
  • Low power consumption allows for all day operation
  • Safe to use — no gases, fumes, open flames or harsh liquids
  • 1 year warranty

PRODUCT OPTIONS

$1,642.83CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Chamber Diameter (in)1.75
  • Chamber Depth (in)5
  • Max Temperature (° C)250
  • Width (in)5
  • Height (in)5 1/2
  • Depth (in)5 1/2
  • Width (cm)12.7
  • Height (cm)14
  • Depth (cm)14
  • DisplayDial thermometer
  • Power (VAC)220
  • Power (Hz)50
  • Power (watts)175
  • DescriptionDry Glass Bead Sterilizer, 5\" Deep x 1.75\" Diameter Well, 220VAC
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneUL Listed.

Key Features

  • Heated glass beads destroy all microbes and spores
  • Low power consumption allows for all day operation
  • Safe to use — no gases, fumes, open flames or harsh liquids
  • 1 year warranty

More About this Item

Sterilize solid metal and glass implements in less than ten seconds with these dry glass bead sterilizers. Glass beads are heated to 250°C to effectively destroy all microbes and spores. Suitable for sterilizing scissors, inoculating loops, and needles.
Sterilizers have a small footprint and can be conveniently placed on the benchtop. Power consumption is low allowing for all day operation. Dial thermometer on front of sterilizer ensures proper heating and back-up safety thermostat prevents over-heating.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat