Drierite Drying Tube, 300 mL/min; 4/PK

Representative image only.
Drierite Mfr # 26930 6" DRYING TUBE – Item # RK-08903-00
Small compact tubes absorb up to 3 g of moisture
  • Acrylic construction with polypropylene end caps
  • Tubes dry to a dew point of –100°F with a flow rate up to 300 mL/min
  • For use with 360 µm to 1/32" OD polymer tubing
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Exterior Height (in)8
  • Exterior Height (cm)20.3
  • Diameter (InchShort)0.75
  • Diameter (cm)1.9
  • MaterialAcrylic, Polypropylene
  • DescriptionDrying Tube, 300 mL/min, 4/pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Acrylic construction with polypropylene end caps
  • Tubes dry to a dew point of –100°F with a flow rate up to 300 mL/min
  • For use with 360 µm to 1/32" OD polymer tubing
  • 1 year warranty

More About this Item

Compact tubes measure only 8"L x 3⁄4" OD (20.3 x 1.9 cm) and come filled with 30 g of 10-20 mesh indicating Drierite desiccant (anhydrous calcium sulfate). Inlet/outlet ports accept tubing 1⁄4" to 3⁄8" ID (0.6 x 1.0 cm); a 20-micron Porex® filter is in each end. Absorbs up to 3 g of moisture.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat