Drierite 26800 Drying Column, 200 L/hr, 90 psi, with 1/4" ID Hose Barb Fittings

Representative image only.
Drierite Mfr # 26800 – Item # RK-07193-00
Polycarbonate drying column absorbs up to 50 g of moisture
  • Polycarbonate drying column dries air and gas to a dew point of –100°F at up to 90 psi
  • Connect the column in-line between a dryer or desiccator and a compressed air line or gas cylinder
  • Handles a flow of 200 liters per hour or 0.1 cfm
  • Measures 11 3⁄8"H x 2 5⁄8" diameter (28.9 x 6.7 cm)
  • 1 year warranty

$208.12CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Exterior Height (in)11.375
  • Exterior Height (cm)28.9
  • Diameter (InchShort)2.625
  • Diameter (cm)6.6
  • MaterialPolycarbonate
  • DescriptionDrying column, 200 L/hr, 90 psi
  • Warranty1 year
1 Year Warranty

Key Features

  • Polycarbonate drying column dries air and gas to a dew point of –100°F at up to 90 psi
  • Connect the column in-line between a dryer or desiccator and a compressed air line or gas cylinder
  • Handles a flow of 200 liters per hour or 0.1 cfm
  • Measures 11 3⁄8"H x 2 5⁄8" diameter (28.9 x 6.7 cm)
  • 1 year warranty

More About this Item

Column consists of a plastic cap, 303 stainless steel desiccant supports and coil springs, felt filters, and O-ring gasket. Inlet and outlet ports accept 1⁄4" to 3⁄8" ID (0.6 to 1.0 cm) tubing. Drying column comes filled with 11⁄4 lb of 8-mesh indicating Drierite desiccant (anhydrous calcium sulfate). Order additional desiccant separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat