This item is now discontinued. We recommend the following as suggested replacements: RK-41530-60

Diversified Woodcrafts Wood Laboratory Table with Chemguard Laminate Top, 60 x 24 x 36H

Representative image only.
Diversified Woodcrafts Mfr # D7602K36N – Item # RK-41530-52
Designed for the laboratory or classroom
  • Solid wood construction
  • Choose worksurface of black epoxy or chemguard laminate
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)60
  • Height (in)36
  • Depth (in)24
  • Width (cm)152.4
  • Height (cm)91.44
  • Depth (cm)60.96
  • MaterialLaminate worksurface
  • DescriptionWood Laboratory Table with Chemguard Laminate Top, 60 x 24 x 36H
  • WarrantyLTD Life Time
Limited Lifetime Warranty

Key Features

  • Solid wood construction
  • Choose worksurface of black epoxy or chemguard laminate
  • Limited Lifetime Warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat