This item is now discontinued. We recommend the following as suggested replacements: RK-06286-58

Dipper Sampler, chrome-plated brass, 50 mL capacity, 19" depth

Representative image only.
Item # RK-33687-22
Ideal for liquid sampling in tanks and bottles
  • Materials of construction: chrome-plated brass
  • Sterilize: yes
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Diameter (cm)3.2
  • Length (cm)10
  • DescriptionDipper Sampler, chrome-plated brass, 50 mL capacity, 19\" depth
  • Warranty1 year
1 Year Warranty

Key Features

  • Materials of construction: chrome-plated brass
  • Sterilize: yes
  • 1 year warranty

More About this Item

The unique design of this chrome-plated brass dipper makes it perfect for liquid sampling in cans, bottles, tanks and vats. Dipper can be immersed up to 48 cm. To collect a sample, simply submerge the cup and the dipper will automatically collect the sample. To release, lift up the finger ring to activate the valve on the bottom of the cup for rapid and convenient emptying of sample. The finger grips allow for one-handed operation. Dipper is made of chrome-plated brass and can be sterilized. Cup measures 100 mm L x 32 mm dia.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat