Digi-Sense Variable-Voltage Output Controller; 5-100%, 120V/10A

Representative image only.
Digi-Sense Item # RK-36225-59
Designed to regulate the input voltage through the selector knob
  • 1 year warranty

$486.22CAD / Each

$165.39 - $272.58CAD / Each

for an additional
$165.39CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Control Output 1Proportional voltage control
  • Display Typereference knob, 0 to 100%
  • Height (in)3.375
  • Depth (in)4
  • Height (mm)85.725
  • Depth (mm)101.6
  • Power (VAC)120
  • DescriptionVariable-Voltage Output Controller; 5-100%, 120V/10A
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

This control is designed to regulate the input voltage through the selector knob on the unit. To operate plug a resistive load into the receptacle on the back of the unit, and adjust the control dial to the desired level. The higher the selected number on the dial, the higher the voltage and hotter the load will get. This unit comes with a lattice support bracket, which is ideal for mounting to maximize space.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat