Digi-Sense Coiled Extension Cable, Type T, Male to Female Mini-Connector, 5 ft Length

Representative image only.
Digi-Sense Item # RK-93785-04
Thermocouple coiled extension cables for remote applications
  • Maximum temperature: 221° F (105° C)
  • Cables come in a variety of lengths

PRODUCT OPTIONS

$64.83CAD / Each

BUY MORE & SAVE

  • 1-1$64.83CAD / Each
  • 2-9$58.35CAD / Each
  • 10+$55.11CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Connector TypeMini-Connector
  • Max Temperature (° F)221
  • Max Temperature (° C)105
  • Length (ft)5
  • DescriptionCoiled Extension Cable, Type T, Male to Female Mini-Connector, 5 ft Length

Key Features

  • Maximum temperature: 221° F (105° C)
  • Cables come in a variety of lengths

More About this Item

Each probe comes with color coded ANSI standard connectors: type J-black, type K-yellow, and type T-blue. Custom designs or changes to this product are available upon request.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat