This item is now discontinued. Please browse similar items

Digi-Sense Type J Economic Hollow Thermocouple Probe 18" L, 36" E x t 30 Awg .062 Dia, Ungrounded Junction

Representative image only.
Digi-Sense Item # RK-18525-88
Hollow Tube probes are designed to be more compactat and at a lower cost
  • Response Time: 2-4 seconds or greater
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Probe TypeJ
  • Length (\")18
  • Min Temperature (° F)32
  • Max Temperature (° F)425
  • Min Temperature (° C)0
  • Max Temperature (° C)218
  • Temperature Accuracy±4.0°F (2.2°C) or ±0.4% reading above 32° (0°C); ±4.0% of reading below 32°F (0°C)
  • JunctionUngrounded
  • Connector TypeStripped Leads
  • Sheath material316 Stainless Steel
  • Sheath Length (in)18
  • Sheath Diameter (in)0.0625
  • Cable Wire Gauge (Ga)30
  • DescriptionType J Econ Hollow Thermocouple Probe Probe 18\" L, 36\" Ext 30 Awg .062 Dia, Ung Jct
  • Warranty6 month
6 Month Warranty

Key Features

  • Response Time: 2-4 seconds or greater
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat