This item is now discontinued. Please browse similar items

Traceable Temperature Controller with Timer and Calibration

Representative image only.
Traceable Item # RK-94460-45
Turns equipment on or off at set temperature and at specified times
  • Program up to three pairs of on/off switchings per day
  • Use manual override without disturbing temperature or time settings
  • Control time and temperature for heating equipment
  • Display time and temperature
  • Battery back-up saves programs
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)140
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (DegreeC)60
  • ResolutionTemperature: 0.1⁰C/⁰F;Time: 1 sec
  • Control Output 1relay rated for 115 VAC, 1800 W, 15 A
  • Height (in)5.5
  • Width (in)2.75
  • Depth (in)1.25
  • Height (mm)139.7
  • Width (mm)69.85
  • Depth (mm)31.75
  • Power (VAC)115
  • DescriptionTraceable® Temperature Controller with Timer and Calibration
  • Warranty1 Year
1 Year WarrantyNIST Traceable CalibrationUL Listed.

Key Features

  • Program up to three pairs of on/off switchings per day
  • Use manual override without disturbing temperature or time settings
  • Control time and temperature for heating equipment
  • Display time and temperature
  • Battery back-up saves programs
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Control heating elements, cooling blocks, hot plates, heating mantles, cooling systems, or incubators to ±1°C. Brilliant ½''H LCD displays the temperature and time; red LED shows on/off mode. Accuracy is traceable to NIST standards and reliable to ±1.8°F (±1°C). Battery keeps settings safe from power outage for one year.

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat