This item is now discontinued. Please browse similar items

Traceable Rapid-Response Folding Stem Thermometer with Calibration; 1 2.8" Stainless Steel Probe

Representative image only.
Traceable Item # RK-98768-51
Fold-up probe to protect from damage
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Rapid-response means readings within 0.9°C in 2 to 3 seconds
  • Foldable stem can be used at any angle
  • Use in messy and wet areas—antimicrobial coating and IP65 rated
  • Thermometer is preset to Celsius
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeThermistor
  • Min Temperature (° F)-40
  • Max Temperature (° F)482
  • Min Temperature (° C)-40
  • Max Temperature (° C)250
  • Accuracy± 0.9°F from -4 to 482°F, otherwise ±1.8°F (±0.5°C from –20 to 250°C, otherwise ±1.0°C)
  • Resolution0.1°
  • Data LoggingNo
  • AlarmNo
  • IP RatingIP65
  • Min/Max FunctionNo
  • Low Battery IndicatorYes
  • Display Type3.5 digit LCD, 1-1/2\" H
  • Stem Diameter (in)0.125
  • Stem Length (in)2 3/4
  • Battery Life4000+ hours
  • Battery3 V, CR2032, battery
  • DescriptionTraceable® Rapid-Response™ Folding Stem Thermometer with Calibration; 2.8\" L
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIP 65NIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Rapid-response means readings within 0.9°C in 2 to 3 seconds
  • Foldable stem can be used at any angle
  • Use in messy and wet areas—antimicrobial coating and IP65 rated
  • Thermometer is preset to Celsius
  • 1 year warranty

More About this Item

These digital thermometers are ideal for food applications. The silver-impregnated coating is 99% effective, and 100% safe! The stainless-steel probe is resistant to both corrosion and chemicals. Fold-up penetration sensor protects both the user and the probe from damage.

Obtain a measurement within 0.9°C in seconds! The wide range covers 99% of routine temperature checks: –40.0 to 250.0°C, with a resolution of 0.1° and ±0.5°C accuracy from –20 to 250°C, ±1.0°C otherwise.

The IP65 rating is ideal for wet areas. Protected against splashes and minor jets of water (like those from a tap), and ideal for kitchen and lab use. A magnetic back lets you stick the thermometer in convenient locations; its compact, foldable size lets you put it in your pocket.

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat