This item is now discontinued. We recommend the following as suggested replacements: RK-08610-32

Digi-Sense Traceable® Digital Timer with Calibration

Representative image only.
Digi-Sense Item # RK-94460-00
Easy to hold and features large controls!
  • Get accurate, reliable measurements with included NIST-traceable calibration
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity100 minutes
  • Count DirectionDown
  • Number of Channels1
  • Resolution1 sec
  • Accuracy±8.64 sec/day (±0.01% per day)
  • Alarm30 second beep
  • DisplayLCD, 0.3125\" H
  • CertificationsNIST-traceable
  • Height (in)1 7/8
  • Depth (in)1/2
  • Width (in)3 1/2
  • Height (cm)4.8
  • Depth (cm)1.3
  • Width (cm)8.9
  • DescriptionTraceable® Digital Timer with Calibration
  • Warranty5 years
5 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Get accurate, reliable measurements with included NIST-traceable calibration
  • 5 year warranty

More About this Item

Mini count down timer is easy to hold and large controls make it easy to use. Counts down from 100 minutes in 1-second intervals. A 30-second audible alarm sounds when time has elapsed. To save you time, the built-in memory stores the last timer setting.
Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat