This item is now discontinued. We recommend the following as suggested replacements: RK-94461-07

Digi-Sense Traceable® Advanced Memory Timer with Calibration, ±0.01%

Representative image only.
Digi-Sense Item # RK-94461-32
Ideal for lab tests such as drying, incubating, heating, and cooling
  • Get accurate, reliable measurements with included NIST-traceable calibration
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity24 hours
  • Count DirectionUp and down
  • ClockYes
  • Number of Channels1
  • Resolution1 sec
  • Accuracy±0.01%
  • Alarm1 minute beep
  • DisplayLCD, 1/3\" H digits
  • Battery Type1.5 V AgO
  • Depth (in)2 1/4
  • Width (in)2 1/4
  • Depth (cm)5.7
  • Width (cm)5.7
  • DescriptionTraceable® Advanced Memory Timer with Calibration, ±0.01%
  • Warranty1 year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Get accurate, reliable measurements with included NIST-traceable calibration
  • 1 year warranty

More About this Item

Counts down, alarms and counts up. Displays "TIMES UP" message along with audible beep at zero. Timer remembers the last set time. Clock channel features time-of-day to the second with AM/PM indicators.
Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat