This item is now discontinued. Please browse similar items

Digi-Sense Sil-Filled Adjustable Angle Bimetal Thermometer, 3" Dial, 24" L/0-250F/-20-120C

Representative image only.
Digi-Sense Item # RK-90516-01
Silicone-filled gauges provides for readability and long life in tough industrial environments.
  • Dampened movement
  • Anti-parallax dial for accurate readings
  • Hermetically sealed per ASME B40.3 standard to prevent fogging and protect against tough environments
  • Rugged 304 stainless steel construction with Acrylic lens
  • Recalibrate using the external reset screw
  • For use in applications that do not exceeding 200°F
  • 7 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)0
  • Min Temperature (° C)-20
  • Max Temperature (° F)250
  • Max Temperature (° C)120
  • Accuracy±1% full-scale
  • Division (° C)1
  • Division (° F)2
  • Thermometer FillSilicone
  • Dial Size (in)3
  • Dial / Case Material304 Stainless Steel
  • Stem Length (in)24
  • Stem Diameter (in)0.25
  • Stem Material304 Stainless Steel
  • Connection0.5\" NPT(M)
  • DescriptionSil-Filled Adjustable Angle Bimetal Thermometer, 3\" Dial, 24\" L/0-250F/-20-120C
  • Warranty7 year

Key Features

  • Dampened movement
  • Anti-parallax dial for accurate readings
  • Hermetically sealed per ASME B40.3 standard to prevent fogging and protect against tough environments
  • Rugged 304 stainless steel construction with Acrylic lens
  • Recalibrate using the external reset screw
  • For use in applications that do not exceeding 200°F
  • 7 year warranty

More About this Item

Accuracy is ±1% full-scale when stem is immersed 2'' in liquids or 4'' in gases (immerse models with a 2.5'' stem length 2'' in gases).

Measured stem length from the top of the threads to the bottom tip of the stem. Stem dia is 0.25''; threaded connection is 1/2'' NPT(M). All thermometers meet or exceed ASME B40.3 standards. Maximum environmental temperature for Acrylic lens thermometers is 200°F (93°C). Discounts: Save 10% on 10-24 assorted thermometers, 15% on 25 to 49, and 20% on 50 or more.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat