Traceable Calibrated Thermohygrometer with Alarm; External Sensor

Representative image only.
Traceable Item # RK-98766-85
Choose from external or ambient (internal) probe models
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Set the audible alarm to sound if measurements go outside preset conditions
  • Switchable for °F/°C
  • Traceable® model number 4154
  • 1 year warranty

PRODUCT OPTIONS

$138.50CAD / Each
Time to recalibrate?

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)5
  • Max RH Range (%)95
  • RH Accuracy±3% RH from 25-75%,±5% otherwise
  • RH Resolution (%)0.1% RH
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Temperature Accuracy±0.5°C
  • Temperature Resolution0.1°
  • Temperature Probe TypeExternal
  • Wet BulbNo
  • Display TypeTriple-line LCD
  • Mounting TypeWall or bench
  • AlarmAudible; four independent high and low RH and temp set-points
  • OutputNone
  • Data LoggingNo
  • Memory CapacityMin/Max
  • Battery1 AAA (included)
  • Height (in)4 1/4
  • Width (in)2 3/4
  • Length (in)3/4
  • DescriptionCalibrated Thermohygrometer with Alarm; External Sensor
  • Warranty1 year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Includes

Wall mount, bench stand, 7-ft cable, one AAA battery, and NIST-traceable calibration certificate with data.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Set the audible alarm to sound if measurements go outside preset conditions
  • Switchable for °F/°C
  • Traceable® model number 4154
  • 1 year warranty

More About this Item

These thermohygrometers with alarm are perfect for monitoring critical environments during the day, overnight, and weekends. Alarms sound when humidity or temperature conditions rise above or fall below programmed set points.

The large-digit, triple display shows the MIN, MAX, and current humidity or temperature readings—switch between measured values with the press of a button. External sensor model 98766-85 features a 7-ft (2.1 m) long cable for monitoring in hoods, refrigerators, freezers, or other remote locations. Model 98768-48 has an integrated ambient sensor for obtaining readings where the unit is placed. Choose the model that suits your application needs!

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Guaranteed to have at least one year of calibration remaining on certificate.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat