Digi-Sense Pressure and Flow Meter with NIST-Traceable Calibration

Representative image only.
Digi-Sense Item # RK-20250-13
Easily determine the performance of your heating and cooling systems
  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards.
  • Large, multiline backlit LCD
  • Save and recall 99 sample readings per parameter
  • Time clock on Max/Min/Avg provides time reference
  • 2 year warranty

$648.29CAD / Each
Time to recalibrate?

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.3% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)0.7252
  • Process Connection1/4\" hose barb
  • Unit Of Measurementpsi, mbar, \" WC, mm WC, Pa
  • DisplayBacklit LCD
  • Battery Type1 9V (included)
  • OutputUSB
  • Media CompatibilityNoncorrosive gases
  • Resolution0.01 mbar
  • Height (in)2
  • Width (in)3
  • Length (in)8
  • Height (cm)5
  • Length (cm)20
  • Width (cm)7.5
  • DescriptionPressure and Flow Meter with NIST-Traceable Calibration
  • Warranty2 year
Two year warrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards.
  • Large, multiline backlit LCD
  • Save and recall 99 sample readings per parameter
  • Time clock on Max/Min/Avg provides time reference
  • 2 year warranty

More About this Item

The Digi-Sense pressure and flow meter is designed to measure differential and static pressure, and calculate air velocity and airflow in ductwork. Ideal for evaluating of duct performance and proper airflow, air filter monitoring, adjusting motor speeds in HVAC systems, and ensuring safe working conditions in buildings and schools. Plus the NIST-traceable precalibration means you get reliable measurements right out of the box, saving you time and money!

The meter is easily configured via the keypad operation. Max/Min and Hold functions allow you to control measurement readings. Upload performance data directly to your computer via the built-in USB interface. The included software allows you to view measurement data in graphical formats as well as record and download data to your PC for further analysis. Auto power-off mode after twenty minutes of nonuse extends battery life.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat