Digi-Sense Logger-Trac™ Mini Data Logger

Representative image only.
Digi-Sense Item # RK-98767-69
Perfect for monitoring the temperature of materials during transit
  • Reusable data logger with great storage capacity
  • Waterproof (IP66) design
  • 1 year warranty

$97.24CAD / Each

$320.46 - $427.28CAD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Max Temperature (° F)122
  • Min Temperature (° F)-31
  • Max Temperature (° C)50
  • Min Temperature (° C)-35
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy (° F)±0.4°F (32 to 50°F); ±2°F otherwise
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)±0.2°C (0 to 10°C); ±1°C otherwise
  • Sampling Rateuser selectable from 2 sec to 24 hr sampling interval or 4 hr to 365 days total recording time (pre-programmed at 5 min 33 sec sampling interval for 30 days total recording time)
  • Memory Size7,680 readings
  • InterfaceUSB
  • AlarmCumulative time (excursion) and tally
  • ConnectionsUSB cradle/cable
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° F)-31
  • Battery Type1 CR2032 (included)
  • Power (VDC)3
  • Display TypeLCD
  • Length (in)2
  • Height (in)1/2
  • Width (in)1
  • Length (cm)5.1
  • Height (cm)1.3
  • Width (cm)2.5
  • DescriptionLogger-Trac™ Mini Data Logger
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Reusable data logger with great storage capacity
  • Waterproof (IP66) design
  • 1 year warranty

More About this Item

This compact unit is ideal for measuring temperatures of materials during transportation. Active LCD display technology allows the duration (cumulative time) for the temperature excursion to be viewed on the display without downloading data. View current temperature, MIN/MAX, recording status, run time, alarm (excursion) cumulative time, and alarm tally. Waterproof design (IP66) eliminates concerns when placed in damp environments or areas that need to be washed down.

Order USB cradle/cable 98767-70 and MaxiThermal software 18005-04 (both required) for Logger-Trac Mini data logger. USB cradle/cable houses the logger and allows data to be downloaded via USB cable. Use the MaxiThermal software to download and analyze data or to program individual data logger units. One copy of the software may be used for multiple data loggers.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat