Cole-Parmer Irreversible 6-Point Horizontal Temperature Label, 149-199F/65-93C; 10/Pk

Representative image only.
Cole-Parmer Item # RK-90308-93
Reliable proof that the product was maintained at the correct temperature
  • Used as a quick inspection tool that the product is in usable condition during the shipping and receiving process
  • Save time and money due to costly recalls
  • Self-adhesive design
  • 1 year warranty

PRODUCT OPTIONS

$49.95CAD / Pkg of 10

BUY MORE & SAVE

  • 1-4$49.95CAD / Pkg of 10
  • 5-9$44.96CAD / Pkg of 10
  • 10-19$42.46CAD / Pkg of 10
  • 20+$39.96CAD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Number of Temperature Indicators6
  • Max temperature (° F)199
  • Max temperature (° C)93
  • Temperature Points (° F)149, 160, 171, 180, 190, 199
  • Temperature Points (° C)65, 71, 77, 82, 88, 93
  • Initial colorWhite
  • First color changeBlack
  • Height (in)1 1/4
  • Width (in)1/2
  • DescriptionIrreversible 6-Point Horizontal Temperature Label, 149-199F/65-93C; 10/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Used as a quick inspection tool that the product is in usable condition during the shipping and receiving process
  • Save time and money due to costly recalls
  • Self-adhesive design
  • 1 year warranty

More About this Item

Labels are made up of a series of temperature-sensitive elements sealed between heat-resistant substrates with transparent windows. Each element changes color distinctly as its rated temperature is met or exceeded. The changes to the label are irreversible, providing a temperature history of the surface being monitored. The labels will not delaminate when removed, allowing them to be attached to an inspection report to serve as a permanent record. Ideal for use in the food, automotive, molding and metal working industries. Accuracy is ±1.8°F below 212°F and ±1°F above 212°F. Shelf life: 1 year after date of purchase.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat