Digi-Sense High-Accuracy Digital Gauge, 0 to 5 psig, 4-Digit LCD

Representative image only.
Digi-Sense Item # RK-68936-04
Durable and reliable digital pressure gauge
  • High Accuracy with high repeatability
  • Backlilght and Zero-Reset Standard
  • Optional line powered with 4/20mA available & NPN limit switch
  • 1 year warranty

PRODUCT OPTIONS

$500.95CAD / Each

$300.57 - $408.13CAD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.5% full-scale ±1 digit
  • Dial Size (in)3
  • Dial Size (mm)76.2
  • Min Pressure (PSI)0
  • Max Pressure (PSI)5
  • Wetted Materials304L SS, 316 SS
  • CaseABS plastic
  • Lens Materialpolycarbonate
  • Process Connection1/4\" NPT(M)
  • Unit Of Measurementpsi, bar, MPA
  • Display4-digit LCD, 0.5\" H
  • Battery Type1 9V (included)
  • Battery Life2000 hours
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.01 psi
  • DescriptionHigh-Accuracy Digital Gauge, 0 to 5 psig, 4-Digit LCD
  • Warranty1 year
1 Year Warranty

Includes

One 9 V battery.

Key Features

  • High Accuracy with high repeatability
  • Backlilght and Zero-Reset Standard
  • Optional line powered with 4/20mA available & NPN limit switch
  • 1 year warranty

More About this Item

These digital pressure and vacuum gauges are an ideal alternative to your mechanical gauges! These gauges offer high accuracy plus the convenience of a digital display. The semiconductor sensing element measures pressure with ±0.25% or ±0.5% accuracy (depending on the range), and lasts for millions of cycles. These gauges come standard with Zero-Reset, Backlight, and Auto-Shutoff to help prolong battery life. Peak hold is standard on all pressure units.

As an option, some models can also come with a 4/20mA transmitter and NPN limit switch. These units are line powered with 8-30VDC.

Gauges capture maximum and
minimum readings. Display
can be zeroed when gauge is
turned on. Gauges feature a
rugged, epoxy-coated extruded
aluminum case, rear cover with
ABS/polycarbonate front bezel,
front on/off push button, 5-minute
auto shutoff, internal calibration
pushbuttons. The 4-digit display
provides added resolution in most
ranges. Battery life up to 2000
hours; low-battery indication.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat