This item is now discontinued. We recommend the following as suggested replacements: RK-20250-15

Digi-Sense Heavy Duty Metal Vane Thermoanemometer with Datalogger

Representative image only.
Digi-Sense Item # RK-37955-10
Robust design handles most industrial applications
  • Measures air volume, air velocity, and temperature
  • Accepts Type K and J thermocouple probes
  • Log up to 16,000 data points
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)4921
  • Min Air Velocity (ft/min)80
  • Air Velocity Resolution0.1
  • Air Velocity Accuracy±2% + (20 ft/min or 0.2 digits)
  • Max Air Volume (CFM)999000
  • Min Air Volume (CFM)0
  • Number Of Temperature Channels1
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Accuracy±1.5°F (0.8°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingYes
  • Data Storage (samples)16000
  • Width (in)3
  • Height (in)1 1/2
  • Length (in)7 3/4
  • BatteryOne 9 V
  • DescriptionHeavy Duty Metal Vane Thermoanemometer with Datalogger
  • Warranty5 Years
5 Year WarrantyConformite Europeenne

Key Features

  • Measures air volume, air velocity, and temperature
  • Accepts Type K and J thermocouple probes
  • Log up to 16,000 data points
  • 5 year warranty

More About this Item

Meter automatically records up to 16,000 data points in the field along with time and date. These can later be downloaded to a computer via the RS-232 port and the results viewed instantly on software which comes with the unit. The software also enables real-time datalogging directly from the meter to the computer. Meter also features min/max, calendar/clock, hold function and auto power off. Accepts type K or J thermocouple probes. The unit has a fold-out tripod and a large, easy-to-read LCD. Comes ready to use in a protective foam lined carrying case and a metal vane anemometer probe designed for higher heat applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat