This item is now discontinued. We recommend the following as suggested replacements: RK-20250-16

Digi-Sense Heavy-Duty Hot-Wire Thermoanemometer with Datalogger

Representative image only.
Digi-Sense Item # RK-37955-15
Robust meter measure air velocity and temperature in most industrial applications
  • Measures air volume, velocity, and temperature
  • Accepts type J and K thermocouple probes
  • Built-in datalogger, log up to 16,000 data points
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)3940
  • Min Air Velocity (ft/min)40
  • Air Velocity Resolution1 ft/min (0.1 m/s, 0.1 mph, 0.1 km/h, 0.1 knots)
  • Air Velocity Accuracy±2% + 20 ft/min
  • Max Air Volume (CFM)1271200
  • Min Air Volume (CFM)0
  • Types Of Probes AcceptedTypes J and K thermocouple
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Accuracy±1.5°F (0.8°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingYes
  • Data Storage (samples)16000
  • Width (in)3
  • Height (in)1 1/2
  • Length (in)7 3/4
  • BatteryOne 9 V
  • DescriptionHeavy-Duty Hot-Wire Thermoanemometer with Datalogger
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Measures air volume, velocity, and temperature
  • Accepts type J and K thermocouple probes
  • Built-in datalogger, log up to 16,000 data points
  • 1 year warranty

More About this Item

Automatically records up to 16,000 data points in the field along with time and date. Data can later be downloaded to a computer via the RS 232 port and the results viewed instantly on software which comes with the unit. The software also enables real-time datalogging directly from the meter to the computer. Mete also features min/max, calendar/clock, auto-power off, hold function, and accepts type J or K thermocouple probes. The unit has a fold-out tripod and a large easy-to-read LCD. Comes ready to use in a protective foam-lined carrying case and a metal telescopic hot-wire probe designed for hard-to-reach areas.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat