Digi-Sense Digital Pressure Gauge with Transmitter, 0 to 5 psig, 4/20 mA Output, 4-Digit LCD

Representative image only.
Digi-Sense Item # RK-68936-38
Durable and reliable digital pressure gauge
  • High Accuracy with high repeatability
  • Backlilght and Zero-Reset Standard
  • Optional line powered with 4/20mA available & NPN limit switch
  • 1 year warranty

PRODUCT OPTIONS

$596.72CAD / Each

$300.57 - $408.13CAD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.5% full-scale ±1 digit
  • Dial Size (in)3
  • Dial Size (mm)76.2
  • Min Pressure (PSI)0
  • Max Pressure (PSI)5
  • Wetted Materials304L SS, 316 SS
  • CaseABS plastic
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi, bar, MPA
  • Display4-digit LCD, 0.5" H
  • Electrical Connections3-ft, 2-wire, 22 AWG cable
  • Output4 to 20 mA
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.01 psi
  • DescriptionDigital Pressure Gauge with Transmitter, 0 to 5 psig, 4/20 mA Output, 4-Digit LCD
  • Warranty1 year
  • Power8 to 32 VDC
1 Year Warranty

Key Features

  • High Accuracy with high repeatability
  • Backlilght and Zero-Reset Standard
  • Optional line powered with 4/20mA available & NPN limit switch
  • 1 year warranty

More About this Item

These digital pressure and vacuum gauges are an ideal alternative to your mechanical gauges! These gauges offer high accuracy plus the convenience of a digital display. The semiconductor sensing element measures pressure with ±0.25% or ±0.5% accuracy (depending on the range), and lasts for millions of cycles. These gauges come standard with Zero-Reset, Backlight, and Auto-Shutoff to help prolong battery life. Peak hold is standard on all pressure units.

As an option, some models can also come with a 4/20mA transmitter and NPN limit switch. These units are line powered with 8-30VDC.

These loop-powered gauges can be powered by
any 8 to 32 VDC source for low voltage
operation or use as a
transmitter with an analog 4 to
20 mA output. Units feature a
rugged, epoxy-coated extruded
aluminum case, rear cover
with ABS/polycarbonate front
bezel, and front-accessible
calibration adjustments. Test
level adjustment and push button
allow output to be checked.
Include a 3-ft L, two-conductor
22 AWG cable with stripped ends.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat