Digi-Sense Digital Pressure Gauge, 0 to 200 psi, 2.5" dia, 1/4" NPT(M)

Representative image only.
Digi-Sense Item # RK-68950-53
Signal conditioned for temperature
  • ±1% full-scale accuracy
  • Read pressure in psi, Bar, or MPA
  • Laser-welded stainless steel design
  • 1 year warranty

PRODUCT OPTIONS

$330.04CAD / Each

$223.96 - $331.51CAD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)200
  • Min Temperature (° F)14
  • Max Temperature (° F)140
  • Min Temperature (° C)-20
  • Max Temperature (° C)85
  • Wetted Materials316 SS
  • CaseABS plastic with protective rubber boot
  • Lens Materialpolycarbonate
  • Process Connection1/4\" NPT(M)
  • Unit Of Measurementpsi, mPa, bar
  • Display4-digit LCD, 0.65\"H
  • Battery Type1 9V (included)
  • Battery Life1000 hours
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.1 psi
  • DescriptionDigital Pressure Gauge, 0 to 200 psi, 2.5\" dia, 1/4\" NPT(M)
  • Warranty1 year
1 Year Warranty

Key Features

  • ±1% full-scale accuracy
  • Read pressure in psi, Bar, or MPA
  • Laser-welded stainless steel design
  • 1 year warranty

More About this Item

The all laser-welded 316L stainless steel gauge is designed for superior media isolation and can be used in a wide variety of applications including marine, refrigeration, pumps, hydraulics, pneumatics, and wastewater.


Simple keypad operation features auto zero and peak hold, and can set display to show pressure in psi, bar, and MPa. Program features also include a display power down after three minutes to save battery life.


Models 68950-58, -59, and -60 are designed for pneumatic use only; they feature a 304L stainless steel pressure port. These gauges should only be used with dry air and noncorrosive gases.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat