Digi-Sense Compact Digital Multimeter, Manual-Ranging with NIST-Traceable Calibration

Representative image only.
Digi-Sense Item # RK-20250-50
Pocket sized—have on hand wherever you go
  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Easily select a function with a single rotary switch
  • Stay safe and prevent damage with overload protection
  • Increased durability with double-molded plastic housing
  • Tilt stand for easy hands-free viewing
  • CAT III-600 V safety rating
  • 2 year warranty

PRODUCT OPTIONS

$66.30CAD / Each
Time to recalibrate?
for an additional
$165.39CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.2
  • DC Max (Volts)600
  • DC Voltage Accuracy±0.8%
  • DC Min (amps)0.0002
  • DC Max (amps)10
  • DC Current Accuracy±2.0%
  • AC Min (Volts)200
  • AC Max (Volts)600
  • Ac Voltage Accuracy±1.2%
  • Resistance Min (KΩ)200
  • Resistance Max (KΩ)2000
  • Resistivity Accuracy±1.0%
  • Continuity< 30 Ω
  • Continuity / Diode Test1 mA
  • Diode Tester1 mA
  • Duty CycleNo
  • Nc Voltage DetectorYes
  • Count2000
  • Digits3 ½
  • DisplayLCD
  • Safety RatingCAT II 2,000 V, Pollution degree 2, CAT III 600 V
  • Power9V battery
  • Width (in)27.6
  • Height (in)59.1
  • Depth (in)18.9
  • Width (cm)7
  • Height (cm)15
  • Depth (cm)4.8
  • DescriptionCompact Digital Multimeter, Manual Ranging with NIST Traceable Calibration
  • Warranty2 Years
Two year warrantyConformite EuropeenneNIST Traceable CalibrationUL Listed.

Includes

Test leads, 9V battery, and carrying case.

Key Features

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Easily select a function with a single rotary switch
  • Stay safe and prevent damage with overload protection
  • Increased durability with double-molded plastic housing
  • Tilt stand for easy hands-free viewing
  • CAT III-600 V safety rating
  • 2 year warranty

More About this Item

Versatile and simple-to-use digital multimeters safely measure common ranges of voltage, current, and resistance, and are packaged in a very convenient compact size. They feature diode testing, continuity check with audible buzzer, a measurement rate of 2 readings per second, overrange and low-battery indication, and auto power-off.

Basic model 20250-50 offers manual ranging and measures AC and DC voltage to 600 V, resistance with continuity and diode function, and DC current to 10 A. Plus a dedicated battery test function lets you check the quality of your 9 V and 1.5 V batteries.

Full-featured model 20250-51 also measures AC current to 10 A, capacitance, frequency, duty cycle, and temperature via a type K thermocouple probe. An autoranging feature automatically selects the optimal measuring range for maximum resolution. Plus you’ll work more efficiently with the data HOLD and relative functions.

Model 20250-50 is a manual ranging unit—great for electricians or electrical tasks to measure power points in a system, and it comes with a dedicated function to measure 1.5 V to 9 V batteries.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat