Digi-Sense ASTM S64F-03 Individually Calibrated Liquid-In-Glass Thermometer; 77/131F, Organic Liquid Fill

Representative image only.
Digi-Sense Item # RK-08009-69
Pre-calibrated to save you time
  • Mercury-free thermometers conform to ASTM specifications
  • Individually serialized for easy identification
  • Blue organic fill is easy to see against backdrop of white glass
  • 3 month warranty

PRODUCT OPTIONS

$822.15CAD / Each
Stay connected — Monitor your critical environments

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)77
  • Length (\")15 29/32
  • Max Temperature (° F)131
  • Accuracy±0.2°F
  • Division (° F)0.2
  • Thermometer FillBlue Spirit
  • Overall Length (in)15.9
  • Overall Length (mm)405
  • Immersion Depth (mm)405
  • Stem MaterialWhite-Back Glass
  • ASTM NumberS64F-03
  • Calibration Points32, 80, 95, 115, 130°F
  • DescriptionASTM S64F-03 Individually Calibrated Liquid-In-Glass Thermometer; 77/131F, Organic Liquid Fill
  • Warranty3 month
3 Month Warranty

Key Features

  • Mercury-free thermometers conform to ASTM specifications
  • Individually serialized for easy identification
  • Blue organic fill is easy to see against backdrop of white glass
  • 3 month warranty

More About this Item

These NIST-traceable thermometers fulfill requirements for performing ASTM methods without the worry of mercury contamination. Organic fill solution is safer to clean up in the event of breakage. The calibration report states corrections to one-tenth of the smallest division, providing an accurate offset for ensuring precise measurement records.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat