Digi-Sense Armored Liquid-In-Glass Thermometer; -20 to 110C, 76mm Immersion, Organic Liquid Fill

Representative image only.
Digi-Sense Item # RK-08077-91
Armor shell absorbs shock and prevents thermometer damage
  • Nonmercury blue spirit liquid
  • Statement of accuracy included
  • 5 year warranty

PRODUCT OPTIONS

$69.25CAD / Each

$323.41 - $430.23CAD / Each

Time to recalibrate? Click on the calibration service to view details, then order.
Monitor your critical environments

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")12
  • Min Temperature (° C)-20
  • Max Temperature (° C)110
  • Accuracy±1.5°C
  • Division (° C)1
  • Thermometer FillBlue Spirit
  • Dial / Case MaterialNickel Plated Brass
  • Overall Length (in)12
  • Overall Length (mm)300
  • Immersion Depth (mm)76
  • Stem MaterialWhite-Back Glass
  • DescriptionArmored Liquid-In-Glass Thermometer; -20 to 110C, 76mm Immersion, Organic Liquid Fill
  • Warranty5 years
5 Year Warranty

Key Features

  • Nonmercury blue spirit liquid
  • Statement of accuracy included
  • 5 year warranty

More About this Item

Ideal for use in application where thermometers needs added protection from minor shocks. Nickel/plated brass armor shell protects these thermometers from accidental breakage during use and storage. The armor case has a screw cap with ring top and viewing window; the lower section that surrounds the bulb has small openings for circulation.

Thermometers feature permanently fused markings, blue spirit liquid, white background glass; are also individually serial numbered. Include an statement of accuracy and a triangular-style antiroll fitting.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat