Dickson PW861 8'' Pressure chart recorder, 0 to 100 PSI, 24-hour chart

Representative image only.
Dickson Mfr # PW861 – Item # RK-68511-42
NEMA 4X, water-resistant enclosure withstands harsh outdoor environments
  • Keep a record of your pressure up to 1000 psi
  • Compact, lightweight design
  • Battery operated for easy portability
  • 1 year warranty

PRODUCT OPTIONS

$1,395.30CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Chart TypeCircular
  • Chart Speed24 hour
  • Chart Diameter (in)8
  • Max Pressure (PSI)100
  • Min Pressure (PSI)0
  • Pressure Accuracy (PSI)±2% full-scale
  • Sampling Rate1 second to 5 seconds (programmable)
  • Min Operating Temperature (° F)-22
  • Max Operating Temperature (° F)122
  • Width (in)10 3/8
  • Height (in)9 1/2
  • Depth (in)3 5/8
  • Width (cm)26.4
  • Height (cm)24.1
  • Depth (cm)9.2
  • Battery Type1 AA (included)
  • Battery Life1 year (approximately)
  • Description8'' Pressure chart recorder, 0 to 100 PSI, 24-hour chart
  • Warranty1 year
1 Year WarrantyIP 66 Rated

Key Features

  • Keep a record of your pressure up to 1000 psi
  • Compact, lightweight design
  • Battery operated for easy portability
  • 1 year warranty

More About this Item

The PW4 weather-resistant pressure recorder is housed in a durable NEMA 4X case. These lightweight 4" or 8" recorders provide protection against corrosion, windblown dust and rain, splashing water and hose-directed water. Note: PW4 & PW8 Pressure Chart Recorders are not suitable for monitoring ammonia, acids or other corrosive substances.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat