This item is now discontinued. Please browse similar items

Dickson PR525 Pressure logger with display, 0 to 500 PSI

Representative image only.
Dickson Mfr # PR525 – Item # RK-68512-06
Monitor pressure up to 500psi at-a-glance or with one-step data retrieval
  • USB-enabled triple speed downloading
  • 1-second sampling rate
  • IP68 case
  • FLASH card option
  • User replaceable battery
  • Pressure sensor includes built in diaphragm seal
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Chart TypeDigital
  • Max Pressure (PSI)500
  • Min Pressure (PSI)0
  • Pressure Accuracy (PSI)±1% full-scale
  • Memory Size60,000 data points
  • Sampling Rate1 second to 24 hours (programmable)
  • Battery TypeAA battery (4)
  • Battery Life1 year (approximately)
  • DescriptionPressure logger with display, 0 to 500 PSI
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIP68 Rated

Key Features

  • USB-enabled triple speed downloading
  • 1-second sampling rate
  • IP68 case
  • FLASH card option
  • User replaceable battery
  • Pressure sensor includes built in diaphragm seal
  • 1 year warranty

More About this Item

One-step data retrieval from datalogger to a FLASH memory card makes the routine of gathering data fast and easy. By pressing a single button, all your data will be downloaded to the removable memory card (optional), thereby eliminating the need to bring a laptop or move the datalogger. A Card Reader Kit, 23036-52, and a memory card, 23036-53, are all you need for this data retrieval system.

Chose from 0 to 100 psi, 0-300 psi, or 0 to 500 psi models. All models feature LCD display with min/max option, unit of measure indicator, low battery indicator, and much more. An optional locking case is available to prevent tampering.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat