This item is now discontinued. Please browse similar items

Dickson ET855 Universal Input Chart Recorder, 8"

Representative image only.
Dickson Mfr # ET855 – Item # RK-80004-90
Accepts 0 to 20 mA, 4 to 20 mA, 0 to 5 V, and 1 to 5 V inputs-ideal for monitoring remote transmitter signals
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Chart TypeCircular
  • Chart Speed24 hour; 7 day (user selectable)
  • Chart Diameter (in)8
  • Min Temperature (° F)32
  • Max Temperature (° C)122
  • Min Temperature (° C)0
  • Temperature Accuracy±0.3% full-scale ± 1 digit
  • Display TypeLCD (3.5-digit)
  • Width (in)9 1/4
  • Height (in)9 1/4
  • Depth (in)3
  • Width (cm)23.5
  • Height (cm)23.5
  • Depth (cm)7.6
  • Power (VAC)120
  • DescriptionUniversal Input Chart Recorder, 8\"
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

Microprocessor-based chart recorder accepts either current or voltage inputs. Ideal for logging remote transmitter signals. Simply connect your two-wire system to rear mounted terminal strip. Four-digit LCD display has ±1 digit accuracy. Choose from eight display output ranges (including 0 to 14-ideal for pH) to match your application. Recorder accuracy is ±0.3% full-scale, ±1 digit.

Recorder features audio and visual alarms with user-adjustable high and low set-points, output ranges, and recording times. Use one 9 V battery (not included) for short-term back-up during power failure. Wall-mount recorder with keyhole slots in rear panel.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat