Diba Omnifit® Tubing, PTFE, 3/16" (4 mm) OD x 3.2 mm ID; 10 m/pk

Representative image only.
Diba Mfr # 008T47-032-10 – Item # RK-21942-78
Chemically inert tubing withstands most chemicals, solvents, and corrosive materials
  • Constructed of durable PTFE

PRODUCT OPTIONS

$391.92CAD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPTFE
  • Tubing OD (in)3/16
  • Tubing OD (mm)4.8
  • Tubing ID (in)1/8
  • Tubing ID (mm)3.2
  • Wall Thickness (in)1/64
  • Wall Thickness (mm)0.4
  • Length (m)10
  • Sterilization Method (Autoclave)In-line by steam, chemical methods, or autoclave
  • DescriptionOmnifit® Tubing, PTFE, 3/16\" (4 mm) OD x 3.2 mm ID; 10 m/pk

Key Features

  • Constructed of durable PTFE

More About this Item

Use chemically inert PTFE tubing with virtually all chemicals, solvents, and corrosive materials, even at elevated temperatures. Autoclave tubing or sterilize in-line by steam or chemical methods. Select from 1/16", 1/8", or 3/16" OD tubing with a range of inside diameters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat